Multi-metal Machining Emulsion
Mfr # E715-270G
Zoro # G014923415
product price: $10,887.99
/ea
Item requires special delivery charges. A $715.00 per item surcharge will be applied.
Key Features
Series
E715
Color
Amber
Standards
ASTM D93-08
Flash Point
320 Degrees F
Fragrance
Mild Amine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E715-270G
Zoro #
G014923415
UPC #
641238081838
Country of Origin
United States
Dimensions
Container Size
270 gal
Details
Series
E715
Color
Amber
Standards
ASTM D93-08
Flash Point
320 Degrees F
Fragrance
Mild Amine
Container Type
Tote
Application
Grinding, General Purpose
Item
Multi-Metal Machining Emulsion
Industry
Aerospace, Automotive, Energy
Recommended Concentration - Minimum
5 %
VOC Content - Descriptive
145g/L
Form
Liquid
Coolant Refractometer Factor
1
Recommended Concentration - Maximum
10 %
Fluid Class
Soluble Oil
Solution pH - Maximum
10
Material Compatibility
Aluminum, Cast Iron, Nickel Alloys, Steel
Solution pH - Minimum
9
Fluid Characteristics
Chlorine Free, Nitrite Free, Phenol Free, Sulfurized
Description
Multi-Metal Machining Emulsion, Container Size 270 gal, Tote, Amber, Application Grinding, General Purpose
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.