Zoro Homepage

Multi-metal Machining Emulsion

  • Mfr # E715-54G

  • Zoro # G914923409


product price: $2,046.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Color
Amber
Container Type
Drum
Application
Grinding, General Purpose
Flash Point
320 Degrees F
Standards
ASTM D93-08
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E715-54G
Zoro #
G914923409
UPC #
641238081821
Country of Origin
United States

Dimensions

Container Size
54 gal

Details

Color
Amber
Container Type
Drum
Application
Grinding, General Purpose
Flash Point
320 Degrees F
Standards
ASTM D93-08
Item
Multi-Metal Machining Emulsion
Series
E715
Fragrance
Mild Amine
Coolant Refractometer Factor
1
Material Compatibility
Aluminum, Cast Iron, Nickel Alloys, Steel
Solution pH - Maximum
10
Solution pH - Minimum
9
Fluid Class
Soluble Oil
VOC Content - Descriptive
145g/L
Fluid Characteristics
Chlorine Free, Nitrite Free, Phenol Free, Sulfurized
Form
Liquid
Industry
Aerospace, Automotive, Energy
Recommended Concentration - Maximum
10 %
Recommended Concentration - Minimum
5 %

Description

Multi-Metal Machining Emulsion, Container Size 54 gal, Drum, Amber, Application Grinding, General Purpose

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.