Multi-metal Machining Emulsion
Mfr # E715-5G
Zoro # G714923340
product price: $254.99
/ea
Free Shipping & Returns
Key Features
Container Type
Pail
Fragrance
Mild Amine
Series
E715
Flash Point
320 Degrees F
Color
Amber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E715-5G
Zoro #
G714923340
UPC #
641238081814
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Item
Multi-Metal Machining Emulsion
Container Type
Pail
Fragrance
Mild Amine
Series
E715
Flash Point
320 Degrees F
Color
Amber
Application
Grinding, General Purpose
Standards
ASTM D93-08
Coolant Refractometer Factor
1
Fluid Class
Soluble Oil
Solution pH - Minimum
9
Fluid Characteristics
Chlorine Free, Nitrite Free, Phenol Free, Sulfurized
VOC Content - Descriptive
145g/L
Form
Liquid
Recommended Concentration - Minimum
5 %
Industry
Aerospace, Automotive, Energy
Solution pH - Maximum
10
Material Compatibility
Aluminum, Cast Iron, Nickel Alloys, Steel
Recommended Concentration - Maximum
10 %
Description
Multi-Metal Machining Emulsion, Container Size 5 gal, Pail, Amber, Application Grinding, General Purpose
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.