Non-chlorinated Lubricity Additive
Mfr # TC251-2Q
Zoro # G614923334
product price: $137.99
/eaSold in multiples of 2 for $275.98
Free Shipping & Returns
Key Features
Color
Light Yellow to Amber
Fragrance
Slightly Acrid
Standards
ASTM D93-08
Application
Increased Lubricity
Series
TC 251
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TC251-2Q
Zoro #
G614923334
UPC #
641238077916
Country of Origin
United States
Dimensions
Container Size
2 qt
Details
Color
Light Yellow to Amber
Fragrance
Slightly Acrid
Standards
ASTM D93-08
Application
Increased Lubricity
Item
Lubricity Additive
Series
TC 251
Flash Point
234.14 Degrees F
Container Type
Jug
Solution pH - Maximum
10
Solution pH - Minimum
9
Fluid Characteristics
Chlorine Free
Form
Liquid
Description
Lubricity Additive, Container Size 2 qt, Container Type Jug, Color Light Yellow to Amber, Application Increased Lubricity
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.