Odor Mask, 2 qt.
Mfr # TC177-2Q
Zoro # G2023782
product price: $181.99
/eaSold in multiples of 2 for $363.98
Free Shipping & Returns
Key Features
Application
Odor Mask
Flash Point
199 Degrees F
Features
Quick and Thorough Precleaning Of Your Machine Tool and Coolant System
Fragrance
Vanilla
Fluid Type
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC177-2Q
Zoro #
G2023782
UPC #
641238017820
Country of Origin
United States
Dimensions
Container Size
2 qt
Details
Item
Machining Fluid Additives
Application
Odor Mask
Flash Point
199 Degrees F
Features
Quick and Thorough Precleaning Of Your Machine Tool and Coolant System
Fragrance
Vanilla
Fluid Type
Liquid
Color
Yellow
Form
Liquid
Base Formulation
Standard
Standards
ASTM D93-08
Description
Machining Fluid Additives, Fluid Type Liquid, Container Size 2 qt, Color Yellow, Base Formulation Standard, Application Odor Mask, Features Quick and Thorough Precleaning Of Your Machine Tool and Coolant System
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.