Odor Mask, 54 gal.
Mfr # TC177-54G
Zoro # G2023767
product price: $15,427.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
Key Features
Container Type
Drum
Application
Odor Mask
Flash Point
199 Degrees F
Fluid Type
Liquid
Fragrance
Vanilla
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC177-54G
Zoro #
G2023767
UPC #
641238010241
Country of Origin
United States
Dimensions
Container Size
54 gal
Details
Item
Machining Fluid Additives
Container Type
Drum
Application
Odor Mask
Flash Point
199 Degrees F
Fluid Type
Liquid
Fragrance
Vanilla
Standards
ASTM D93-08
Base Formulation
Standard
Color
Yellow
Form
Liquid
Features
Quick and Thorough Precleaning Of Your Machine Tool and Coolant System
Description
Machining Fluid Additives, Fluid Type Liquid, Container Size 54 gal, Container Type Drum, Color Yellow, Base Formulation Standard, Application Odor Mask, Features Quick and Thorough Precleaning Of Your Machine Tool and Coolant System
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.