Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paintable Defoamer, 1 gal, White

  • Mfr # TC257-1G

  • Zoro # G916066357


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Fragrance
Mild Odor
Color
White
Flash Point
212 Degrees F
Fluid Characteristics
Low Foam
Solution pH - Minimum
6.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC257-1G
Zoro #
G916066357
UPC #
641238083078
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Fragrance
Mild Odor
Color
White
Flash Point
212 Degrees F
Fluid Characteristics
Low Foam
Solution pH - Minimum
6.6
Material Compatibility
All Metals
Solution pH - Maximum
7.4
Item
Paintable Defoamer
Container Type
Jug
Form
Liquid
Standards
ASTM D92-90
Application
Foam Suppressant
Series
TRIM(R) TC 257

Description

Paintable Defoamer, Container Size 1 gal, Container Type Jug, Color White, Application Foam Suppressant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.