Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paintable Defoamer, 2 qt, White

  • Mfr # TC257-2Q

  • Zoro # G316066353


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Fluid Characteristics
Low Foam
Flash Point
212 Degrees F
Color
White
Standards
ASTM D92-90
Series
TRIM(R) TC 257
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC257-2Q
Zoro #
G316066353
UPC #
641238083108
Country of Origin
United States

Dimensions

Container Size
2 qt

Details

Fluid Characteristics
Low Foam
Flash Point
212 Degrees F
Color
White
Standards
ASTM D92-90
Item
Paintable Defoamer
Series
TRIM(R) TC 257
Form
Liquid
Material Compatibility
All Metals
Solution pH - Maximum
7.4
Fragrance
Mild Odor
Application
Foam Suppressant
Solution pH - Minimum
6.6

Description

Paintable Defoamer, Container Size 2 qt, Color White, Application Foam Suppressant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.