Paintable Defoamer, 5 gal, White
Mfr # TC257-5G
Zoro # G016066349
product price: $1,769.99
/ea
Free Shipping & Returns
Key Features
Series
TRIM(R) TC 257
Material Compatibility
All Metals
Application
Foam Suppressant
Solution pH - Maximum
7.4
Form
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC257-5G
Zoro #
G016066349
UPC #
641238083092
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Series
TRIM(R) TC 257
Material Compatibility
All Metals
Application
Foam Suppressant
Item
Paintable Defoamer
Solution pH - Maximum
7.4
Form
Liquid
Solution pH - Minimum
6.6
Standards
ASTM D92-90
Container Type
Pail
Fragrance
Mild Odor
Flash Point
212 Degrees F
Fluid Characteristics
Low Foam
Color
White
Description
Paintable Defoamer, Container Size 5 gal, Container Type Pail, Color White, Application Foam Suppressant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.