Paintable Defoamer, 54 gal, White
Mfr # TC257-54G
Zoro # G416048938
product price: $14,713.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Container Size
54 gal
Fluid Characteristics
Low Foam
Material Compatibility
All Metals
Solution pH - Maximum
7.4
Flash Point
212 Degrees F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC257-54G
Zoro #
G416048938
UPC #
641238083122
Country of Origin
United States
Dimensions
Container Size
54 gal
Details
Fluid Characteristics
Low Foam
Material Compatibility
All Metals
Solution pH - Maximum
7.4
Item
Paintable Antifoam/Defoamer
Flash Point
212 Degrees F
Standards
ASTM D92-90
Application
Foam Suppressant
Series
TRIM(R) TC 257
Color
White
Solution pH - Minimum
6.6
Container Type
Drum
Fragrance
Mild Odor
Form
Liquid
Description
Paintable Antifoam/Defoamer, Container Size 54 gal, Container Type Drum, Color White, Application Foam Suppressant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.