Zoro Homepage

PH Adjuster, 5 gal.

  • Mfr # TC220-5G

  • Zoro # G2023977


product price: $558.99
/ea
Free Shipping & Returns

Key Features

Specific Gravity
1.1
Fluid Properties
Water Soluble
Features
Builds Reserve Alkalinity;Controls Both Liquid and Vapor Phase Corrosion;Extends Sump Life;pH Adjustment
Physical Form
Liquid
pH Range - Concentrate
10.2 to 11.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC220-5G
Zoro #
G2023977
UPC #
641238011439
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
pH Adjuster
Specific Gravity
1.1
Fluid Properties
Water Soluble
Features
Builds Reserve Alkalinity;Controls Both Liquid and Vapor Phase Corrosion;Extends Sump Life;pH Adjustment
Physical Form
Liquid
pH Range - Concentrate
10.2 to 11.7
Color
Amber
Base Oil
Water Based
Application
pH Adjuster
Container Style
Pail
Fluid Type
Water Soluble
pH Range - Operating
9 to 10
Metal Compatibility
All Metals
Base Formulation
Water Based
Standards
ASTM D92-90
pH Value
9.0 to 10.0
Container Type
Pail
For Use With
All Metals
Fragrance
Slight Amine-Like
Form
Liquid
Series
TC 220
Cutting Fluid Sub-Category
Coolant Additives
Flash Point
225 Degrees F
Solution pH - Minimum
10.2
Solution pH - Maximum
11.7
Material Compatibility
All Metals
Fluid Characteristics
Corrosion Inhibition

Description

pH Adjuster, Fluid Type Water Soluble, Container Size 5 gal, Container Type Pail, Color Amber, Base Formulation Water Based, Application pH Adjuster, Features Builds Reserve Alkalinity;Controls Both Liquid and Vapor Phase Corrosion;Extends Sump Life;pH Adjustment

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.