Zoro Homepage

PH Adjuster, 54 gal.

  • Mfr # TC220-54G

  • Zoro # G2023959


product price: $5,382.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

pH Range - Concentrate
10.2 to 11.7
Form
Liquid
Fragrance
Slight Amine-Like
Base Oil
Water Based
Application
pH Adjuster
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC220-54G
Zoro #
G2023959
UPC #
641238011446
Country of Origin
United States

Dimensions

Container Size
54 gal

Details

Item
pH Adjuster
pH Range - Concentrate
10.2 to 11.7
Form
Liquid
Fragrance
Slight Amine-Like
Base Oil
Water Based
Application
pH Adjuster
Features
Builds Reserve Alkalinity;Controls Both Liquid and Vapor Phase Corrosion; Extends Sump Life; pH Adjustment
Container Type
Drum
pH Value
9.0 to 10.0
For Use With
All Metals
Specific Gravity
1.1
Cutting Fluid Sub-Category
Coolant Additives
Series
TC 220
Metal Compatibility
All Metals
Standards
ASTM D92-90
pH Range - Operating
9 to 10
Color
Amber
Container Style
Drum
Physical Form
Liquid
Fluid Properties
Water Soluble
Base Formulation
Water Based
Flash Point
225 Degrees F
Fluid Type
Water Soluble
Fluid Characteristics
Corrosion Inhibition
Material Compatibility
All Metals
Solution pH - Maximum
11.7
Solution pH - Minimum
10.2

Description

pH Adjuster, Fluid Type Water Soluble, Container Size 54 gal, Container Type Drum, Color Amber, Base Formulation Water Based, Application pH Adjuster, Features Builds Reserve Alkalinity;Controls Both Liquid and Vapor Phase Corrosion; Extends Sump Life; pH Adjustment

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.