Zoro Homepage

PH Adjuster/Emulsion Stabilizer, 1 gal.

  • Mfr # TC211-1G

  • Zoro # G2023913


product price: $187.99
/ea
Sold in multiples of 4 for $751.96
Free Shipping & Returns

Key Features

Fragrance
Mild Amine
Flash Point
210 Degrees F
Standards
ASTM D93-08, ASTM E1868-10
Color
Colorless
Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC211-1G
Zoro #
G2023913
UPC #
641238032281
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Machining Fluid Additives
Fragrance
Mild Amine
Flash Point
210 Degrees F
Standards
ASTM D93-08, ASTM E1868-10
Color
Colorless
Form
Liquid
Features
Quick and Thorough Precleaning Of Your Machine Tool and Coolant System, Replenish Depleted Alkalinity
pH Range - Concentrate
13.0 to 13.5 (alkaline)
Container Type
Jug
Fluid Type
Liquid
Application
pH Adjuster, Stabilizer
Base Formulation
Standard

Description

Machining Fluid Additives, Fluid Type Liquid, Container Size 1 gal, Container Type Jug, Color Colorless, Base Formulation Standard, Application pH Adjuster, Stabilizer, Features Quick and Thorough Precleaning Of Your Machine Tool and Coolant System, Replenish Depleted Alkalinity

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.