PH Adjuster/Emulsion Stabilizer, 2 qt.
Mfr # TC211-2Q
Zoro # G2023922
product price: $91.69
/eaSold in multiples of 2 for $183.38
Free Shipping & Returns
Key Features
Standards
ASTM D93-08, ASTM E1868-10
Fluid Type
Liquid
Base Formulation
Standard
Application
pH Adjuster, Stabilizer
pH Range - Concentrate
13.0 to 13.5 (alkaline)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC211-2Q
Zoro #
G2023922
UPC #
641238074144
Country of Origin
United States
Dimensions
Container Size
2 qt
Details
Item
Machining Fluid Additives
Standards
ASTM D93-08, ASTM E1868-10
Fluid Type
Liquid
Base Formulation
Standard
Application
pH Adjuster, Stabilizer
pH Range - Concentrate
13.0 to 13.5 (alkaline)
Form
Liquid
Color
Colorless
Features
Quick and Thorough Precleaning Of Your Machine Tool and Coolant System, Replenish Depleted Alkalinity
Flash Point
210 Degrees F
Fragrance
Mild Amine
Description
Machining Fluid Additives, Fluid Type Liquid, Container Size 2 qt, Color Colorless, Base Formulation Standard, Application pH Adjuster, Stabilizer, Features Quick and Thorough Precleaning Of Your Machine Tool and Coolant System, Replenish Depleted Alkalinity
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.