Zoro Homepage

Precision aerospace machining fluid

  • Mfr # HS888NXT-1G

  • Zoro # G514923335


product price: $80.79
/ea
Sold in multiples of 4 for $323.16
Free Shipping & Returns

Key Features

Application
General Purpose
Container Type
Jug
Fragrance
Mild
Series
HyperSol 888NXT
Standards
ASTM D92-90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS888NXT-1G
Zoro #
G514923335
UPC #
641238080039
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Application
General Purpose
Container Type
Jug
Fragrance
Mild
Series
HyperSol 888NXT
Item
Machining Fluid
Standards
ASTM D92-90
Flash Point
212 Degrees F
Color
Golden yellow
Industry
Aerospace
Fluid Characteristics
Boron Free, Chlorine Free, Amines Free, Silicon Free, Sulfur Free
Form
Liquid
Coolant Refractometer Factor
2.2
Solution pH - Minimum
8.8
Solution pH - Maximum
9.6
VOC Content - Descriptive
69g/L
Fluid Class
Synthetic
Recommended Concentration - Maximum
15 %
Material Compatibility
Aluminum, Inconel, Nickel Alloys, Stainless Steel, Titanium
Recommended Concentration - Minimum
4 %

Description

Machining Fluid, Container Size 1 gal, Jug, Golden yellow, Application General Purpose

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.