Zoro Homepage

Precision aerospace machining fluid

  • Mfr # HS888NXT-54G

  • Zoro # G514923311


product price: $3,347.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Container Type
Drum
Application
General Purpose
Flash Point
212 Degrees F
Series
HyperSol 888NXT
Color
Golden yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS888NXT-54G
Zoro #
G514923311
UPC #
641238080015
Country of Origin
United States

Dimensions

Container Size
54 gal

Details

Container Type
Drum
Application
General Purpose
Flash Point
212 Degrees F
Series
HyperSol 888NXT
Color
Golden yellow
Standards
ASTM D92-90
Item
Machining Fluid
Fragrance
Mild
Coolant Refractometer Factor
2.2
Material Compatibility
Aluminum, Inconel, Nickel Alloys, Stainless Steel, Titanium
Form
Liquid
Solution pH - Minimum
8.8
Industry
Aerospace
Fluid Characteristics
Boron Free, Chlorine Free, Amines Free, Silicon Free, Sulfur Free
Recommended Concentration - Minimum
4 %
Solution pH - Maximum
9.6
Fluid Class
Synthetic
VOC Content - Descriptive
69g/L
Recommended Concentration - Maximum
15 %

Description

Machining Fluid, Container Size 54 gal, Drum, Golden yellow, Application General Purpose

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.