Precision aerospace machining fluid
Mfr # HS888NXT-5G
Zoro # G214923376
product price: $369.99
/ea
Free Shipping & Returns
Key Features
Fragrance
Mild
Application
General Purpose
Color
Golden yellow
Series
HyperSol 888NXT
Container Type
Pail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS888NXT-5G
Zoro #
G214923376
UPC #
641238080022
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Fragrance
Mild
Application
General Purpose
Color
Golden yellow
Series
HyperSol 888NXT
Item
Machining Fluid
Container Type
Pail
Flash Point
212 Degrees F
Standards
ASTM D92-90
Form
Liquid
Solution pH - Maximum
9.6
Solution pH - Minimum
8.8
Industry
Aerospace
Material Compatibility
Aluminum, Inconel, Nickel Alloys, Stainless Steel, Titanium
VOC Content - Descriptive
69g/L
Fluid Class
Synthetic
Recommended Concentration - Minimum
4 %
Recommended Concentration - Maximum
15 %
Fluid Characteristics
Boron Free, Chlorine Free, Amines Free, Silicon Free, Sulfur Free
Coolant Refractometer Factor
2.2
Description
Machining Fluid, Container Size 5 gal, Pail, Golden yellow, Application General Purpose
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.