Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Low-oil Semisynthetic, 54 gal.

  • Mfr # SC620-54G

  • Zoro # G9509902


product price: $2,183.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Container Size
54 gal
Container Style
Drum
Features
Premium Low-Oil
Series
SC620
Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC620-54G
Zoro #
G9509902
UPC #
641238071365
Country of Origin
United States

Dimensions

Container Size
54 gal
Size/Net Weight
497 lb.
Size
54 gal.

Details

Item
Cutting and Grinding Fluid
Container Style
Drum
Features
Premium Low-Oil
Series
SC620
Form
Liquid
Cutting Fluid Sub-Category
Cutting Oils
Green Environmental Attribute
Meets SCAQMD Requirements
Flash Point
199 Degrees F
Base Oil
Semi-Synthetic
Total Sulfur (%)
0.036
Characteristics
Excellent Sump Life
Chlorine (%)
3.15
Container Type
Drum
Flash Point (F)
Greater Than200 Degrees
Color
Yellow
Application
Sawing, Cutting, Grinding, Drilling, Reaming, Threading, Milling, Tapping, Turning
Specific Gravity
1.01
Physical Form
Liquid
Dilution Ratio
19:1/9:1
VOC Content
149g/L
Fragrance
Mild Amine
Standards
ASTM D93-08, ASTM E1868-10
VOC Content - Descriptive
149 g/L
Fluid Class
Semisynthetic
Solution pH - Minimum
10.1
Solution pH - Maximum
10.5
Recommended Concentration - Minimum
5 %
Industry
Job Shops
Coolant Refractometer Factor
1.7
Recommended Concentration - Maximum
10 %
Material Compatibility
Composites, Copper, Steel, Nickel Alloys, Non-Ferrous Metals, Plastics, Stainless Steel
Fluid Characteristics
Low Foam, Phenol Free

Description

Cutting and Grinding Fluid, Container Size 54 gal, Drum, Yellow, Application Sawing, Cutting, Grinding, Drilling, Reaming, Threading, Milling, Tapping, Turning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.