Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semisynthetic Metalworking Fluid

  • Mfr # MS555-1G

  • Zoro # G214923284


product price: $56.19
/ea
Sold in multiples of 4 for $224.76

Key Features

Color
Amber
Container Type
Jug
Fragrance
Mild Amine
Standards
ASTM D93-08
Series
MicroSol 555
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS555-1G
Zoro #
G214923284
UPC #
641238004257
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Color
Amber
Item
Semisynthetic Metalworking Fluid
Container Type
Jug
Fragrance
Mild Amine
Standards
ASTM D93-08
Series
MicroSol 555
Flash Point
215.6 Degrees F
Application
Sawing, Grinding, Drilling, Reaming, Threading, Milling, Tapping, Turning
Industry
Aerospace, Medical
VOC Content - Descriptive
86g/L
Recommended Concentration - Maximum
10 %
Material Compatibility
Aluminum, Ferrous Metals, Non-Ferrous Metals
Recommended Concentration - Minimum
4 %
Solution pH - Maximum
10.5
Solution pH - Minimum
10
Coolant Refractometer Factor
1.4
Fluid Class
Semisynthetic
Form
Liquid
Fluid Characteristics
Boron Free, Nitrite Free, Phenol Free, Sulfur Free

Description

Semisynthetic Metalworking Fluid, Container Size 1 gal, Jug, Amber, Application Sawing, Grinding, Drilling, Reaming, Threading, Milling, Tapping, Turning

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.