Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semisynthetic Metalworking Fluid

  • Mfr # MS555-5G

  • Zoro # G014923378


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Fragrance
Mild Amine
Color
Amber
Standards
ASTM D93-08
Container Type
Pail
Flash Point
215.6 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS555-5G
Zoro #
G014923378
UPC #
641238004240
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Fragrance
Mild Amine
Item
Semisynthetic Metalworking Fluid
Color
Amber
Standards
ASTM D93-08
Container Type
Pail
Flash Point
215.6 Degrees F
Application
Sawing, Grinding, Drilling, Reaming, Threading, Milling, Tapping, Turning
Series
MicroSol 555
Solution pH - Maximum
10.5
VOC Content - Descriptive
86g/L
Material Compatibility
Aluminum, Ferrous Metals, Non-Ferrous Metals
Coolant Refractometer Factor
1.4
Fluid Class
Semisynthetic
Recommended Concentration - Maximum
10 %
Form
Liquid
Solution pH - Minimum
10
Industry
Aerospace, Medical
Fluid Characteristics
Boron Free, Nitrite Free, Phenol Free, Sulfur Free
Recommended Concentration - Minimum
4 %

Description

Semisynthetic Metalworking Fluid, Container Size 5 gal, Pail, Amber, Application Sawing, Grinding, Drilling, Reaming, Threading, Milling, Tapping, Turning

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.