Straight Cutting Oil Defoamer
Mfr # TC253-1G
Zoro # G614923396
product price: $349.99
/eaSold in multiples of 4 for $1,399.96
Free Shipping & Returns
Key Features
Flash Point
212 Degrees F
Fragrance
Mineral Oil
Color
Colorless
Container Type
Jug
Series
TC 253
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC253-1G
Zoro #
G614923396
UPC #
641238078098
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Flash Point
212 Degrees F
Fragrance
Mineral Oil
Item
Straight Cutting Oil Defoamer
Color
Colorless
Container Type
Jug
Series
TC 253
Standards
ASTM D92-90
Application
Foam Suppressant
Solution pH - Maximum
6.1
Solution pH - Minimum
5.9
Form
Liquid
Description
Straight Cutting Oil Defoamer, Container Size 1 gal, Container Type Jug, Color Colorless, Application Foam Suppressant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.