Zoro Homepage

Straight Cutting Oil Defoamer

  • Mfr # TC253-2Q

  • Zoro # G914923386


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Flash Point
212 Degrees F
Application
Foam Suppressant
Standards
ASTM D92-90
Fragrance
Mineral Oil
Container Type
Jug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC253-2Q
Zoro #
G914923386
UPC #
641238078067
Country of Origin
United States

Dimensions

Container Size
2 qt

Details

Flash Point
212 Degrees F
Application
Foam Suppressant
Standards
ASTM D92-90
Fragrance
Mineral Oil
Container Type
Jug
Color
Colorless
Series
TC 253
Item
Straight Cutting Oil Defoamer
Solution pH - Maximum
6.1
Solution pH - Minimum
5.9
Form
Liquid

Description

Straight Cutting Oil Defoamer, Container Size 2 qt, Container Type Jug, Color Colorless, Application Foam Suppressant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.