Straight Cutting Oil Defoamer
Mfr # TC253-54G
Zoro # G314923375
product price: $13,902.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Container Type
Drum
Flash Point
212 Degrees F
Fragrance
Mineral Oil
Application
Foam Suppressant
Series
TC 253
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC253-54G
Zoro #
G314923375
UPC #
641238079903
Country of Origin
United States
Dimensions
Container Size
54 gal
Details
Container Type
Drum
Flash Point
212 Degrees F
Fragrance
Mineral Oil
Application
Foam Suppressant
Series
TC 253
Item
Straight Cutting Oil Defoamer
Color
Colorless
Standards
ASTM D92-90
Solution pH - Minimum
5.9
Solution pH - Maximum
6.1
Form
Liquid
Description
Straight Cutting Oil Defoamer, Container Size 54 gal, Container Type Drum, Color Colorless, Application Foam Suppressant
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.