Straight Cutting Oil Defoamer
Mfr # TC253-5G
Zoro # G714923395
product price: $1,702.99
/ea
Free Shipping & Returns
Key Features
Series
TC 253
Fragrance
Mineral Oil
Flash Point
212 Degrees F
Color
Colorless
Application
Foam Suppressant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC253-5G
Zoro #
G714923395
UPC #
641238078081
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Series
TC 253
Fragrance
Mineral Oil
Flash Point
212 Degrees F
Color
Colorless
Application
Foam Suppressant
Item
Straight Cutting Oil Defoamer
Standards
ASTM D92-90
Container Type
Pail
Form
Liquid
Solution pH - Maximum
6.1
Solution pH - Minimum
5.9
Description
Straight Cutting Oil Defoamer, Container Size 5 gal, Container Type Pail, Color Colorless, Application Foam Suppressant
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.