Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Synthetic Fluid for Aluminum Machining

  • Mfr # C290-270G

  • Zoro # G914923430


product price: $9,504.99
/ea
Additional $775.00 delivery surcharge applies per item.
See details

Key Features

Standards
ASTM D93-08
Container Type
Tote
Flash Point
212 Degrees F
Application
Grinding, General Purpose
Series
C290
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C290-270G
Zoro #
G914923430
UPC #
641238082392
Country of Origin
United States

Dimensions

Container Size
270 gal

Details

Standards
ASTM D93-08
Container Type
Tote
Flash Point
212 Degrees F
Application
Grinding, General Purpose
Series
C290
Color
Colorless to Light Yellow
Fragrance
Mild
Item
Synthetic Fluid for Aluminum Machining
Coolant Refractometer Factor
2.4
Fluid Class
Synthetic
Form
Liquid
Solution pH - Minimum
7.8
Recommended Concentration - Minimum
6 %
Solution pH - Maximum
8.2
Fluid Characteristics
Chlorine Free, Copper Free, Nitrite Free, Phenol Free, Silicon Free, Triazine Free
VOC Content - Descriptive
45g/L
Material Compatibility
Aluminum
Recommended Concentration - Maximum
10 %
Industry
Aerospace

Description

Synthetic Fluid for Aluminum Machining, Container Size 270 gal, Tote, Colorless to Light Yellow, Application Grinding, General Purpose

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.