Zoro Homepage

Synthetic Fluid for Aluminum Machining

  • Mfr # C290-5G

  • Zoro # G014923309


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Fragrance
Mild
Container Type
Pail
Series
C290
Standards
ASTM D93-08
Application
Grinding, General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C290-5G
Zoro #
G014923309
UPC #
641238082378
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Fragrance
Mild
Container Type
Pail
Series
C290
Standards
ASTM D93-08
Item
Synthetic Fluid for Aluminum Machining
Application
Grinding, General Purpose
Color
Colorless to Light Yellow
Flash Point
212 Degrees F
Fluid Characteristics
Chlorine Free, Copper Free, Nitrite Free, Phenol Free, Silicon Free, Triazine Free
Recommended Concentration - Maximum
10 %
Form
Liquid
Fluid Class
Synthetic
Recommended Concentration - Minimum
6 %
Material Compatibility
Aluminum
Coolant Refractometer Factor
2.4
VOC Content - Descriptive
45g/L
Industry
Aerospace
Solution pH - Maximum
8.2
Solution pH - Minimum
7.8

Description

Synthetic Fluid for Aluminum Machining, Container Size 5 gal, Pail, Colorless to Light Yellow, Application Grinding, General Purpose

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.