Zoro Homepage

Synthetic Metalworking Fluid

  • Mfr # C118-1G

  • Zoro # G614923426


product price: $45.49
/ea

Key Features

Flash Point
199.94 Degrees F
Series
C118
Fragrance
Mild Amine
Color
Colorless to Light Yellow
Application
Grinding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C118-1G
Zoro #
G614923426
UPC #
641238081708
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Flash Point
199.94 Degrees F
Series
C118
Item
Synthetic Metalworking Fluid
Fragrance
Mild Amine
Color
Colorless to Light Yellow
Application
Grinding
Container Type
Jug
Standards
ASTM D93-08
Recommended Concentration - Minimum
4 %
VOC Content - Descriptive
118g/L
Recommended Concentration - Maximum
10 %
Fluid Class
Synthetic
Industry
Aerospace, Automotive, Job Shops
Material Compatibility
Cast Iron, Ceramic, Steel
Fluid Characteristics
Chlorine Free, Nitrite Free, Phenol Free, Silicon Free, Sulfur Free
Coolant Refractometer Factor
3.4
Form
Liquid
Solution pH - Maximum
10.6
Solution pH - Minimum
10.2

Description

Synthetic Metalworking Fluid, Container Size 1 gal, Jug, Colorless to Light Yellow, Application Grinding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.