Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Synthetic Metalworking Fluid

  • Mfr # C118-270G

  • Zoro # G914923423


product price: $8,368.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Standards
ASTM D93-08
Container Type
Tote
Flash Point
199.94 Degrees F
Color
Colorless to Light Yellow
Series
C118
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C118-270G
Zoro #
G914923423
UPC #
641238081746
Country of Origin
United States

Dimensions

Container Size
270 gal

Details

Standards
ASTM D93-08
Container Type
Tote
Flash Point
199.94 Degrees F
Color
Colorless to Light Yellow
Series
C118
Item
Synthetic Metalworking Fluid
Application
Grinding
Fragrance
Mild Amine
Recommended Concentration - Maximum
10 %
Fluid Class
Synthetic
Form
Liquid
Solution pH - Maximum
10.6
Material Compatibility
Cast Iron, Ceramic, Steel
VOC Content - Descriptive
118g/L
Recommended Concentration - Minimum
4 %
Fluid Characteristics
Chlorine Free, Nitrite Free, Phenol Free, Silicon Free, Sulfur Free
Solution pH - Minimum
10.2
Coolant Refractometer Factor
3.4
Industry
Aerospace, Automotive, Job Shops

Description

Synthetic Metalworking Fluid, Container Size 270 gal, Tote, Colorless to Light Yellow, Application Grinding

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.