Synthetic Metalworking Fluid
Mfr # C118-54G
Zoro # G214923420
product price: $1,641.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
Key Features
Color
Colorless to Light Yellow
Fragrance
Mild Amine
Series
C118
Container Type
Drum
Application
Grinding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C118-54G
Zoro #
G214923420
UPC #
641238081739
Country of Origin
United States
Dimensions
Container Size
54 gal
Details
Color
Colorless to Light Yellow
Fragrance
Mild Amine
Series
C118
Container Type
Drum
Application
Grinding
Flash Point
199.94 Degrees F
Standards
ASTM D93-08
Item
Synthetic Metalworking Fluid
Solution pH - Minimum
10.2
Recommended Concentration - Maximum
10 %
Material Compatibility
Cast Iron, Ceramic, Steel
Coolant Refractometer Factor
3.4
Form
Liquid
Industry
Aerospace, Automotive, Job Shops
Fluid Class
Synthetic
Recommended Concentration - Minimum
4 %
Fluid Characteristics
Chlorine Free, Nitrite Free, Phenol Free, Silicon Free, Sulfur Free
VOC Content - Descriptive
118g/L
Solution pH - Maximum
10.6
Description
Synthetic Metalworking Fluid, Container Size 54 gal, Drum, Colorless to Light Yellow, Application Grinding
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.