Synthetic Metalworking Fluid
Mfr # C118-5G
Zoro # G214923437
product price: $202.99
/ea
Free Shipping & Returns
Key Features
Container Type
Pail
Series
C118
Fragrance
Mild Amine
Color
Colorless to Light Yellow
Application
Grinding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C118-5G
Zoro #
G214923437
UPC #
641238081722
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Container Type
Pail
Series
C118
Fragrance
Mild Amine
Color
Colorless to Light Yellow
Application
Grinding
Standards
ASTM D93-08
Flash Point
199.94 Degrees F
Item
Synthetic Metalworking Fluid
Recommended Concentration - Minimum
4 %
Fluid Class
Synthetic
Recommended Concentration - Maximum
10 %
Solution pH - Maximum
10.6
Coolant Refractometer Factor
3.4
Form
Liquid
Industry
Aerospace, Automotive, Job Shops
Material Compatibility
Cast Iron, Ceramic, Steel
Fluid Characteristics
Chlorine Free, Nitrite Free, Phenol Free, Silicon Free, Sulfur Free
VOC Content - Descriptive
118g/L
Solution pH - Minimum
10.2
Description
Synthetic Metalworking Fluid, Container Size 5 gal, Pail, Colorless to Light Yellow, Application Grinding
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.