Zoro Homepage

Tapping Fluid, 16 oz., PK9

  • Mfr # TAPHVY-1P

  • Zoro # G5522279


product price: $26.69
/ea
Sold in multiples of 9 for $240.21

Key Features

Physical Form
Liquid
Specific Gravity
1.3
Flash Point
199 Degrees F
Fragrance
Mild Odor
Application
Reaming, Tapping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAPHVY-1P
Zoro #
G5522279
UPC #
641238009078
Country of Origin
United States

Dimensions

Container Size
16 fl oz

Details

Physical Form
Liquid
Specific Gravity
1.3
Flash Point
199 Degrees F
Fragrance
Mild Odor
Application
Reaming, Tapping
Features
Compatible With Most Trim(R) Fluids, Contains No Mineral Oils, Delivers Long Tool Life, Easy Parts Cleaning, Ensures Parts Size Control, Promotes Excellent Finish, Reduces Rubbing of Tool Flank, Use for Added Lubricity On Extremely Tough Jobs, Water Washable
Cutting Fluid Sub-Category
Cutting Oils
Color
Amber
Container Style
Bottle
Item
Tapping Fluid
For Use With
High Lubricity Taps
Fluid Properties
Chlorinated
Base Oil
Straight Oil
Container Type
Bottle
Form
Liquid
Standards
ASTM E1868-10
Series
Tap Heavy
Material Compatibility
Aluminum, Cast Iron, Inconel, Nickel Alloys, Stainless Steel, Steel, Titanium
Fluid Class
Synthetic
Fluid Characteristics
Phenol Free
VOC Content - Descriptive
0 g/L
Viscosity @ 40C
640 cSt
Industry
Aerospace, Firearms, Medical
Base Formulation
Vegetable Oil

Description

Tapping Fluid, Container Size 16 fl oz, Bottle, Amber, Vegetable Oil, Application Reaming, Tapping

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.