Zoro Homepage

Tapping Fluid, 16 oz., PK9

  • Mfr # TAPLT-1P

  • Zoro # G5532882


product price: $24.69
/ea
Sold in multiples of 9 for $222.21

Key Features

For Use With
High Lubricity Taps
Viscosity
77.85
Container Style
Bottle
Color
Amber
Base Oil
Straight Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAPLT-1P
Zoro #
G5532882
UPC #
641238009221
Country of Origin
United States

Dimensions

Container Size
16 fl oz

Details

For Use With
High Lubricity Taps
Viscosity
77.85
Container Style
Bottle
Item
Tapping Fluid
Color
Amber
Base Oil
Straight Oil
Application
Broaching, Cutting, Gear Shaving, Drilling, Milling, Reaming, Sawing, Tapping
Fragrance
Mild Odor
Physical Form
Liquid
Fluid Properties
Chlorinated
Cutting Fluid Sub-Category
Cutting Oils
Features
Compatible With Most Trim(R) Fluids, Contains No Mineral Oils, Delivers Long Tool Life, Easy Parts Cleaning, Ensures Parts Size Control, Promotes Excellent Finish, Reduces Rubbing of Tool Flank, Use for Added Lubricity On Extremely Tough Jobs, Water Washable
Specific Gravity
1.1
Flash Point
212 Degrees F
Container Type
Bottle
Standards
ASTM E1868-10
Form
Liquid
Series
Tap Light
Fluid Characteristics
Sulfur Free
Base Formulation
Synthetic/Vegetable/Mineral Oil
VOC Content - Descriptive
143 g/L
Industry
Aerospace, Firearms
Material Compatibility
Aluminum, Cast Iron, Inconel, Nickel Alloys, Stainless Steel, Steel, Titanium
Fluid Class
Synthetic
Viscosity @ 40C
65 cSt

Description

Tapping Fluid, Container Size 16 fl oz, Bottle, Amber, Synthetic/Vegetable/Mineral Oil, Application Broaching, Cutting, Gear Shaving, Drilling, Milling, Reaming, Sawing, Tapping

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.