Zoro Homepage

Tapping Fluid, 270 gal.

  • Mfr # TAPHVY-270G

  • Zoro # G5535901


product price: $15,263.99
/ea
Item requires special delivery charges. A $900.00 per item surcharge will be applied.

Key Features

Specific Gravity
1.3
Fluid Properties
Chlorinated
Container Style
IBC Tote
Fragrance
Mild Odor
Application
Reaming, Tapping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAPHVY-270G
Zoro #
G5535901
UPC #
641238074786
Country of Origin
United States

Dimensions

Container Size
270 gal

Details

Specific Gravity
1.3
Fluid Properties
Chlorinated
Container Style
IBC Tote
Fragrance
Mild Odor
Application
Reaming, Tapping
Features
Compatible With Most Trim(R) Fluids, Contains No Mineral Oils, Delivers Long Tool Life, Easy Parts Cleaning, Ensures Parts Size Control, Promotes Excellent Finish, Reduces Rubbing of Tool Flank, Use for Added Lubricity On Extremely Tough Jobs, Water Washable
For Use With
High Lubricity Taps
Flash Point
199 Degrees F
Color
Amber
Cutting Fluid Sub-Category
Cutting Oils
Physical Form
Liquid
Item
Tapping Fluid
Base Oil
Straight Oil
Container Type
Tote
Series
Tap Heavy
Standards
ASTM E1868-10
Form
Liquid
Fluid Class
Synthetic
Industry
Aerospace, Firearms, Medical
VOC Content - Descriptive
0 g/L
Base Formulation
Vegetable Oil
Viscosity @ 40C
640 cSt
Fluid Characteristics
Phenol Free
Material Compatibility
Aluminum, Cast Iron, Inconel, Nickel Alloys, Stainless Steel, Steel, Titanium

Description

Tapping Fluid, Container Size 270 gal, Tote, Amber, Vegetable Oil, Application Reaming, Tapping

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.