Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapping Fluid, 270 gal.

  • Mfr # TAPLT-270G

  • Zoro # G5531561


product price: $13,393.99
/ea
Item requires special delivery charges. A $775.00 per item surcharge will be applied.

Key Features

Features
Compatible With Most Trim(R) Fluids, Contains No Mineral Oils, Delivers Long Tool Life, Easy Parts Cleaning, Ensures Parts Size Control, Promotes Excellent Finish, Reduces Rubbing of Tool Flank, Use for Added Lubricity On Extremely Tough Jobs, Water Washable
Cutting Fluid Sub-Category
Cutting Oils
Application
Broaching, Cutting, Gear Shaving, Drilling, Milling, Reaming, Sawing, Tapping
Fragrance
Mild Odor
Physical Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAPLT-270G
Zoro #
G5531561
UPC #
641238074793
Country of Origin
United States

Dimensions

Container Size
270 gal

Details

Features
Compatible With Most Trim(R) Fluids, Contains No Mineral Oils, Delivers Long Tool Life, Easy Parts Cleaning, Ensures Parts Size Control, Promotes Excellent Finish, Reduces Rubbing of Tool Flank, Use for Added Lubricity On Extremely Tough Jobs, Water Washable
Item
Tapping Fluid
Cutting Fluid Sub-Category
Cutting Oils
Application
Broaching, Cutting, Gear Shaving, Drilling, Milling, Reaming, Sawing, Tapping
Fragrance
Mild Odor
Physical Form
Liquid
Base Oil
Straight Oil
Viscosity
77.85
Flash Point
212 Degrees F
Specific Gravity
1.1
Fluid Properties
Chlorinated
Container Style
IBC Tote
Color
Amber
For Use With
High Lubricity Taps
Form
Liquid
Standards
ASTM E1868-10
Series
Tap Light
Container Type
Tote
Material Compatibility
Aluminum, Cast Iron, Inconel, Nickel Alloys, Stainless Steel, Steel, Titanium
Base Formulation
Synthetic/Vegetable/Mineral Oil
VOC Content - Descriptive
143 g/L
Viscosity @ 40C
65 cSt
Fluid Characteristics
Sulfur Free
Industry
Aerospace, Firearms
Fluid Class
Synthetic

Description

Tapping Fluid, Container Size 270 gal, Tote, Amber, Synthetic/Vegetable/Mineral Oil, Application Broaching, Cutting, Gear Shaving, Drilling, Milling, Reaming, Sawing, Tapping

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.