Zoro Homepage

Tapping Fluid, 54 gal.

  • Mfr # TAPHVY-54G

  • Zoro # G5503132


product price: $3,028.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

For Use With
High Lubricity Taps
Container Style
Drum
Specific Gravity
1.3
Color
Amber
Cutting Fluid Sub-Category
Cutting Oils
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAPHVY-54G
Zoro #
G5503132
UPC #
641238009047
Country of Origin
United States

Dimensions

Container Size
54 gal

Details

For Use With
High Lubricity Taps
Container Style
Drum
Specific Gravity
1.3
Color
Amber
Item
Tapping Fluid
Cutting Fluid Sub-Category
Cutting Oils
Application
Reaming, Tapping
Base Oil
Straight Oil
Fragrance
Mild Odor
Features
Compatible With Most Trim(R) Fluids, Contains No Mineral Oils, Delivers Long Tool Life, Easy Parts Cleaning, Ensures Parts Size Control, Promotes Excellent Finish, Reduces Rubbing of Tool Flank, Use for Added Lubricity On Extremely Tough Jobs, Water Washable
Fluid Properties
Chlorinated
Physical Form
Liquid
Flash Point
199 Degrees F
Standards
ASTM E1868-10
Container Type
Drum
Form
Liquid
Series
Tap Heavy
Material Compatibility
Aluminum, Cast Iron, Inconel, Nickel Alloys, Stainless Steel, Steel, Titanium
Viscosity @ 40C
640 cSt
Fluid Class
Synthetic
VOC Content - Descriptive
0 g/L
Base Formulation
Vegetable Oil
Fluid Characteristics
Phenol Free
Industry
Aerospace, Firearms, Medical

Description

Tapping Fluid, Container Size 54 gal, Drum, Amber, Vegetable Oil, Application Reaming, Tapping

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.