Shop TRIM
See all product information
Create Account
Tapping Fluid, Nonchlorinated, 1 gal.
- Mfr # TAPNC-1G
- Zoro # G2023618
product price:Â
$
98.89
/ea
Sold in multiples of 4 for
$395.56
Key Features
Material Compatibility
Aluminum, Cast Iron, Chrome, Inconel, Nickel Alloys, Stainless Steel, Steel, Titanium
Form
Liquid
Container Type
Jug
Fluid Class
Synthetic
Fluid Characteristics
Chlorine Free, Sulfur Free, Zinc Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAPNC-1G
- Zoro #
- G2023618
- UPC #
- 641238009337
- Country of Origin
- United States
- Item
- Tapping Fluid
- Material Compatibility
- Aluminum, Cast Iron, Chrome, Inconel, Nickel Alloys, Stainless Steel, Steel, Titanium
- Form
- Liquid
- Container Type
- Jug
- Fluid Class
- Synthetic
- Fluid Characteristics
- Chlorine Free, Sulfur Free, Zinc Free
- Series
- Tap NC
Dimensions
- Container Size
- 1 gal
Description
Tapping Fluid,Nonchlorinated,1 gal.
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.