Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRIM(R) MicroSol(R) 465 - 54-gallon drum

  • Mfr # MS465-54G

  • Zoro # G313368009


product price: $1,620.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Application
Grinding, General Purpose, Milling, Turning
Color
Light Yellow to Amber
Series
MicroSol 465
Container Size
545 gal
Recommended Concentration - Maximum
10 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS465-54G
Zoro #
G313368009
UPC #
641238082705
Country of Origin
United States

Dimensions

Container Size
545 gal

Details

Application
Grinding, General Purpose, Milling, Turning
Color
Light Yellow to Amber
Item
Microemulsion Coolant
Series
MicroSol 465
Recommended Concentration - Maximum
10 %
Form
Liquid
Recommended Concentration - Minimum
5 %
Material Compatibility
Cast Iron, Steel
Fluid Class
Semisynthetic
Fluid Characteristics
Boron Free, Chlorine Free, Sulfur Free

Description

Microemulsion Coolant, Container Size 545 gal, Light Yellow to Amber, Application Grinding, General Purpose, Milling, Turning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.