Shop All Drop Cloths
Trimaco
4X15' Drop Cloth
Mfr # 90099
Zoro # G010068363
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft
- Width 15 ft
- Size 4 ft x 15 ft
Product Information
- Brand Trimaco
- MFR # 90099
- Zoro # G010068363
- UPC # 47034900999
- Country of Origin China
- Category Drop Cloths
Dimensions
Length | 4 ft |
Width | 15 ft |
Size | 4 ft x 15 ft |
Details
Description
Trimaco's One Tuff Dropcloth provides delicate, reusable surface protection and is perfect for painting, plastering and staining. The One Tuff is made of a durable fabric backed with a specially engineered PE film. The cloth side absorbs while the back side provides maximum protection against leakage. Durable, drapable and slip-resistant, the blue fabric shows paint and is absorbent to avoid tracking.
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 9" Paint Roller Cover, 1/2" Nap Nap, Woven Fabric, 3 PK (RR669)
- SEYMOUR OF SYCAMORE GRAY SANDABLE PRIMER (TM20-1671)
- VARATHANE Ultimate Semi-Gloss Crystal Clear Water-Based Polyurethane Spray 11.25 oz (200181)
- GRACO Cable, Gun (15E992)
- TRIMACO 3.9'X72' Mask Flm (949560)
- TRIMACO Dropcloth 8Oz 12'X15' (58903)
- TRIMACO 12' x 15' SuperTuff Canvas Drop Cloth, 8-Ounce Premium (58903)
- TRIMACO Drop Cloth, 4 ft. W (04328)
- TRIMACO 8X12' Drop Cloth 02601 (2601)
- TRIMACO 4' x 15' SuperTuff Canvas Drop Cloth, 8-Ounce Premium (58908)
- TRIMACO Drop Cloth, 10 ft. L x 4 ft. W (02602)
- Trimaco Drop Cloths