Zoro Homepage

Builders Paper 35" x 140 ft.

  • Mfr # 35140/25

  • Zoro # G7097487


product price: $13.49
/ea

Key Features

Length
140 ft
Width
35 in
Color
Brown
Material
Paper
Weight
10 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35140/25
Zoro #
G7097487
UPC #
047034351401
Country of Origin
United States

Dimensions

Length
140 ft
Width
35 in
Thickness
8 mil

Details

Item
Builders Paper,35"x140 ft.
Color
Brown
Material
Paper
Weight
10 lb
Type
Floor
Backing
Non-Adhesive
Leak-Resistant
No
Product Type
Surface Protection Paper
Slip-Resistant
No
Application
Floor Protection
Includes
(25) Pack
Coverage Area
408 sq ft
Compatible Surface Type
Cabinets, Counter Tops, Floors
Backing Construction
Paper
For Use With
Paint Spills, Splatters
Fire-Resistant
No
Recyclable
Yes
Product Form
Roll
Adhesive Backing
Non-Adhesive

Description

Floor Protection Paper, Thickness 8 mil, Length 140 ft, Width 35 in, Material Paper, Color Brown, Fire-Resistant No, Slip-Resistant No, Leak-Resistant No, Adhesive Backing Non-Adhesive, Recyclable Yes, Application Floor Protection, Backing Construction Paper, Compatible Surface Type Cabinets, Counter Tops, Floors, Coverage Area 408 sq ft, For Use With Paint Spills, Splatters, Includes (25) Pack, Product Form Roll, Product Type Surface Protection Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.