Trimaco
Canvas Drop Cloth, 10 oz., 4x15ft
Mfr # 51128
Zoro # G7295953
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft
- Width 15 ft
- Material Canvas
- Size 4 ft x 15 ft
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BINKS Pressure Spray Gun Cup, 2 qt. (80-651)
- WOOSTER Jumbo Koter Microfiber 4.5 in. W X 3/8 in. Mini Paint Roller Cover 10 pk (RR527-4 1/2)
- TOUGH COAT ADVANCED Spray Paint (K00259008)
- PURDY 9" Paint Roller Cover, 1" Nap Nap, Polyester (14A688095)
- TRIMACO 4' x 15' SuperTuff Canvas Drop Cloth, 8-Ounce Premium (58908)
- TRIMACO 4' x 15' Butyl II Two Layer Drop Cloth (85328)
- TRIMACO Drop Cloth, LDPE, Clear, 9 ft.L, 2 mil (03304)
- TRIMACO Leakproof/SlipResist DropCloth, 3ftLx6ftW (86360)
- TRIMACO Trimaco 3413010 Tape & Drape Dropcloth; 6 ft. (3413010)
- TRIMACO 4' x 15' Rubber-Duckie Butyl Drop Cloth, Leak Proof Heavy Weight (80208)
- HUSKY 9' x 400' Clear Husky .7-Mil Low Density Plastic Sheeting (CF00709C)
- Trimaco Drop Cloths