Contractor Strength Floorshell, Heavy Duty Floor Protection, 45 mil Thick, 100 ft L, 38 in W, Brown
Mfr # 12380
Zoro # G6123437
product price: $63.89
/eaKey Features
Type
Heavy-Duty
Length
100 ft
Width
38 in
Material
Paper Board
Backing
Non-Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12380
Zoro #
G6123437
UPC #
047034123800
Country of Origin
United States
Dimensions
Length
100 ft
Width
38 in
Thickness
45 mil
Details
Item
Floor Protection Board
Type
Heavy-Duty
Material
Paper Board
Backing
Non-Adhesive
Color
Brown
Weight
46 lb
For Use With
All Paints, Mud, Water
Product Form
Roll
Compatible Surface Type
Floors
Backing Construction
Paper
Recyclable
Yes
Reusable
Yes
Adhesive Backing
Non-Adhesive
Fire-Resistant
No
Application
Floor Protection
Post-Consumer Recycled Content
100%
Slip-Resistant
No
Coverage Area
317 sq ft
Product Type
Surface Protection Board
Compatible Surface Material
Concrete, Epoxy, Linoleum, Stone, Tile, Vinyl Composition
Leak-Resistant
Yes
Description
Floor Protection Board, Thickness 45 mil, Length 100 ft, Width 38 in, Material Paper Board, Color Brown, Fire-Resistant No, Slip-Resistant No, Leak-Resistant Yes, Adhesive Backing Non-Adhesive, Recyclable Yes, Application Floor Protection, Backing Construction Paper, Compatible Surface Material Concrete, Epoxy, Linoleum, Stone, Tile, Vinyl Composition, Compatible Surface Type Floors, Coverage Area 317 sq ft, For Use With All Paints, Mud, Water, Post-Consumer Recycled Content 100 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.