Shop All Drop Cloths
Trimaco
Drapable/Dustproof Drop, 7oz 12x15
Mfr # 85323
Zoro # G7095579
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 ft
- Width 15 ft
- Material Canvas
- Size 12 ft x 15 ft
Product Information
- Brand Trimaco
- MFR # 85323
- Zoro # G7095579
- UPC # 047034853233
- Country of Origin China
- Category Drop Cloths
Dimensions
Length | 12 ft |
Width | 15 ft |
Size | 12 ft x 15 ft |
Details
Description
Drapable/Dustproof Drop,7oz 12x15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Serenity Blue, Matte, 12 oz (302595)
- ARROWORTHY 19 in Paint Roller Cover, 9/16" Nap, European Woven Fabric (18MFR4)
- MODERN MASTERS Varnish Deadflt Int Gl (DP609GAL)
- LINZER Brush Art 144Pc Cyl Asst (A9000)
- TRIMACO Premium Contractor Drop, 8 oz., 4 x12 (58907)
- TRIMACO Extra Heavy Duty, Leakproof/Slip Resistant Drop Cloth, Polyester/Pulp, 4 ft x 15 ft. 10 mil Thick (90099)
- TRIMACO Drop Cloth, 32 mil, Cotton Canvas, 12 ft L (51127)
- TRIMACO 9' x 12' SuperTuff Canvas Drop Cloth, 6-Ounce Utility (56701)
- TRIMACO 8X12' Drop Cloth 02601 (2601)
- TRIMACO Drop Cloth, LDPE, 10 ft.Lx20 ft.W. (03306)
- HUSKY 12' x 100' Clear Husky 6-Mil Low Density Plastic Sheeting (612C)
- Trimaco Drop Cloths