Shop All Drop Cloths
Trimaco
Dropcloth 15X12 6Oz
Mfr # 56703
Zoro # G1749219
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15 ft
- Width 12 ft
- Material Canvas
- Size 15 ft x 12 ft
Product Information
- Brand Trimaco
- MFR # 56703
- Zoro # G1749219
- UPC # 47034567031
- Country of Origin Unknown
- Category Drop Cloths
Dimensions
Length | 15 ft |
Width | 12 ft |
Size | 15 ft x 12 ft |
Details
Description
The traditional canvas drop cloth has stood the test of time. Our high quality cotton canvas drops are available in multiple ounce weights and sizes. As the contractor’s favorite this weight is absorbent reduces tracking and provides some cushion to prevent scratches and dings on surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINZER Edge Painter Diy 5In (PD7003DIY-5)
- MOTORCRAFT Touch-Up Paint Pmpc195007205A, Pmpc195007205A (PMPC195007205A)
- CABOT Exterior Stain, Heartwood, Toned Flat, 1gal (140.0019204.007)
- PREMIER Drop Cloth, Clear, Plastic, 9x12 ft., PK24 (18040)
- TRIMACO Eliminator™ Leakprf/SlipRes DropCloth, Wht, 9ftLx12ftW (80321)
- TRIMACO Drop Cloth, 32 mil, Cotton Canvas, 9 ft L (51129)
- TRIMACO Drop Cloth, LDPE, 9 ft.L, 0.7 mil (03307)
- TRIMACO 12' x 15' SuperTuff Canvas Drop Cloth, 8-Ounce Premium (58903)
- TRIMACO Dropcloth 8Oz 12'X15' (58903)
- TRIMACO DROPCLOTH 15X4' 6OZ (56708)
- TRIMACO Eliminator™ Leakproof/SlipResistDropCloth, 4ftLx12ftW (80327)
- Trimaco Drop Cloths