Trimaco

Eliminator™ Leakprf/SlipResDropCloth, Wht, 12ftLx15ftW


product price: $46.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 12 ft
  • Width 15 ft
  • Material PVC
  • Thickness 13 mil
  • Color White
See all product information

Product Information

Dimensions

Length 12 ft
Width 15 ft
Size 12 ft x 15 ft

Details

Item Leakproof and Slip Resistant Drop Cloth
Material PVC
Thickness 13 mil
Color White
Features Slip-Resistant

Description

Leakproof and Slip Resistant Drop Cloth, Material PVC, Length 15 ft, Width 12 ft, Thickness 13 mil, Color White, Features Slip-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.