Zoro Homepage

Floor Protection, 180 ft. L, 3 ft. W

  • Mfr # 89336

  • Zoro # G3972878


product price: $414.99
/ea
Free Shipping & Returns

Key Features

Thickness
25 mil
For Use With
Aqua Shield Seam Tape
Material
Polyolefin
Color
Green
Adhesive Backing
Non-Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89336
Zoro #
G3972878
UPC #
047034893369
Country of Origin
China

Dimensions

Thickness
25 mil
Length
180 ft
Width
36 in

Details

For Use With
Aqua Shield Seam Tape
Material
Polyolefin
Item
Floor Protection
Color
Green
Adhesive Backing
Non-Adhesive
Compatible Surface Type
Floors
Recyclable
Yes
Resistance Properties
Impact Resistant, Leak Resistant, Slip Resistant
Product Form
Roll
Slip-Resistant
Yes
Leak-Resistant
Yes
Application
Floor Protection
Coverage Area
540 sq ft
Product Type
Surface Protection Film
Fire-Resistant
No

Description

Floor Protection, Thickness 25 mil, Length 180 ft, Width 36 in, Material Polyolefin, Color Green, Fire-Resistant No, Slip-Resistant Yes, Leak-Resistant Yes, Adhesive Backing Non-Adhesive, Recyclable Yes, Application Floor Protection, Compatible Surface Type Floors, Coverage Area 540 sq ft, For Use With Aqua Shield Seam Tape, Product Form Roll, Product Type Surface Protection Film, Resistance Properties Impact Resistant, Leak Resistant, Slip Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.