Hard Surface Protection Boards
- Mfr # PS36100
- Zoro # G222581865
product price:Â
$
305.99
/ea
Free Shipping & Returns
Key Features
Product Type
Protective Floor Covering
Thickness
2 mil
Application
Paint Protection; Floor Protection; Surface Protection During Modeling
Color
Black
Coverage Area
300 sq ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PS36100
- Zoro #
- G222581865
- UPC #
- 796976042440
- Country of Origin
- United States
- Product Type
- Protective Floor Covering
- Application
- Paint Protection; Floor Protection; Surface Protection During Modeling
- Color
- Black
- Coverage Area
- 300 sq ft
- Leak-Resistant
- Yes
- Compatible Surface Material
- All Purpose Hard Surface Protection
- Material
- Non-Woven Surface Protective
- Adhesive Backing
- Non-Adhesive
- Backing Construction
- Rubber Coated
- Slip-Resistant
- Yes
- Basis Weight
- 14 lb
- Product Form
- Roll
- Compatible Surface Type
- All Purpose Hard Surface Protection
- Resistance Properties
- Liquid Resistant
- Item
- Hard Surface Protection Boards, Films & Papers
- Series
- Pro Shield
- Reusable
- Yes
- Fire-Resistant
- No
- Shell Material
- Non-Woven Surface Protective
- Wire Color
- Black
- Traction Material
- Non-Woven Surface Protective
Dimensions
- Thickness
- 2 mil
- Minimum Thickness
- 2 mil
- Length
- 100 ft
- Roll Diameter
- 8 in
- Width
- 36 in
Description
Hard Surface Protection Boards, Films & Papers, Thickness 2 mil, Length 100 ft, Width 36 in, Material Non-Woven Surface Protective, Color Black, Fire-Resistant No, Slip-Resistant Yes, Leak-Resistant Yes, Adhesive Backing Non-Adhesive, Recyclable No, Adhesive Material Not Applicable, Anti-Static No, Application Paint Protection; Floor Protection; Surface Protection During Modeling, Backing Construction Rubber Coated, Basis Weight 14 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.