Hard Surface Protection Boards
- Mfr # PS3650
- Zoro # G522580841
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Fire-Resistant
No
Minimum Thickness
2 mil
Coverage Area
150 sq ft
Resistance Properties
Liquid Resistant
Slip-Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PS3650
- Zoro #
- G522580841
- UPC #
- 796976042495
- Country of Origin
- United States
Dimensions
- Minimum Thickness
- 2 mil
- Thickness
- 2 mil
- Width
- 36 in
- Length
- 50 ft
- Roll Diameter
- 8 in
Description
Hard Surface Protection Boards, Films & Papers, Thickness 2 mil, Length 50 ft, Width 36 in, Material Non-Woven Surface Protective, Color Black, Fire-Resistant No, Slip-Resistant Yes, Leak-Resistant Yes, Adhesive Backing Non-Adhesive, Recyclable No, Adhesive Material Not Applicable, Anti-Static No, Application Paint Protection; Floor Protection; Surface Protection During Modeling, Backing Construction Rubber Coated, Basis Weight 11 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.