Premium Knit Painter Rags, 45 lb., Box
- Mfr # 10850
- Zoro # G7107138
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
Material
Knit
Weight
50/Box
Package Size
45 lb.
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10850
- Zoro #
- G7107138
- UPC #
- 047034108500
- Country of Origin
- Multiple
Dimensions
- Package Size
- 45 lb.
Details
- Item
- Premium Knit Painter Rags,45 lb.,Box
- Material
- Knit
- Weight
- 50/Box
- Color
- White
Description
Premium Knit Painter Rags,45 lb.,Box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.