Zoro Homepage

Spray Suit, XL, Fits Waist Size 27-1/2"

  • Mfr # 28033

  • Zoro # G9191099


product price: $24.79
/ea

Key Features

Color
White
Material
0.5% Carbon Fiber, 99.5% Polyester
Seam Style
Sewn
Closure Type
Zipper
Ankle Closure
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28033
Zoro #
G9191099
UPC #
047034280336
Country of Origin
China

Dimensions

Size
XL
Fits Chest Size
27-1/2 in
Fits Waist Size
38 in-40 in
Maximum Waist Size
38 in-40 in

Details

Item
Spray Suit
Color
White
Material
0.5% Carbon Fiber, 99.5% Polyester
Seam Style
Sewn
Closure Type
Zipper
Ankle Closure
Elastic
Fabric Weight
3.5 oz
Inseam
34 in
Coverall Style
Hooded
Features
Carbon Fiber Striped, Reusable, Lint Free

Description

Spray Suit, Material 0.5 Percent Carbon Fiber, 99.5 Percent Polyester, Front Closure Type Zipper, Fabric Weight 3.5 oz, Color White, Maximum Waist Size 38 in-40 in, Inseam 34 in, Size XL, Features Carbon Fiber Striped, Reusable, Lint Free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.