Shop TRIMACO
See all product information
Create Account
Square Premium Rags, Box 18", PK50
- Mfr # 82505
- Zoro # G7104259
product price:Â
$
35.69
/ea
Key Features
Material
100% Knit Cotton
Weight
50/Pack
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82505
- Zoro #
- G7104259
- UPC #
- 047034825056
- Country of Origin
- Pakistan
- Item
- Square Premium Rags,Box 18",PK50
- Material
- 100% Knit Cotton
- Weight
- 50/Pack
- Color
- White
Description
Square Premium Rags,Box 18",Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.